Notice, Clean Machine At The End Of Each Shift, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0188-RD_14X10

  • Zoro # G9178130


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
Clean Machine At The End Of Each Shift
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0188-RD_14X10
Zoro #
G9178130
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Clean Machine At The End Of Each Shift
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend
Clean Machine At The End Of Each Shift
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Abrasion Resistant
No
Product Type
Cleaning Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products