Notice, Clean Machine At The End Of Each Shift, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0188-NP_14X10

  • Zoro # G8868006


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Clean Machine At The End Of Each Shift
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0188-NP_14X10
Zoro #
G8868006
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Cleaning Notice Sign
Header
Notice
Legend
Clean Machine At The End Of Each Shift
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend
Clean Machine At The End Of Each Shift
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Cleaning Notice Sign

Description

Plastic Cleaning Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products