Notice, Clean Machine At The End Of Each Shift, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0188-RD_7X5

  • Zoro # G9178115


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Notice
Legend
Clean Machine At The End Of Each Shift
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0188-RD_7X5
Zoro #
G9178115
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Clean Machine At The End Of Each Shift
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend
Clean Machine At The End Of Each Shift
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Background Color
White
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Product Type
Cleaning Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.