Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Clean Machine At The End Of Each Shift, 7 in W x 5 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0188-ND_7X5

  • Zoro # G9177817


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Clean Machine At The End Of Each Shift
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0188-ND_7X5
Zoro #
G9177817
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Label
Header
Notice
Legend
Clean Machine At The End Of Each Shift
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Background Color
Blue
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Header
Notice
Graffiti Resistant
No
Write on Surface
No
Sign Legend
Clean Machine At The End Of Each Shift
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Cleaning Notice Label

Description

Cleaning Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.