Notice, Clean Sink, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1102-RA_14X10

  • Mfr # U5-1102-RA_14X10

  • Zoro # G9662283


product price:  $9.89
/ea

Key Features

Legend
Clean Sink
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1102-RA_14X10
Zoro #
G9662283
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Clean Sink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Subject Matter
Cleaning and Maintenance
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Legend/Background Color
Black and Blue/White
Language
English
Legend Color
Black
Material
Aluminum
Background Color
White
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Legend
Clean Sink
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Notice
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Sink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.