Notice, Clean Sink, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1102-RD_10X7

  • Mfr # U5-1102-RD_10X7

  • Zoro # G2764371


product price: $4.39
/ea

Key Features

Legend
Clean Sink
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1102-RD_10X7
Zoro #
G2764371
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Clean Sink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Header
Notice
Legend/Background Color
Black and Blue/White
Subject Matter
Cleaning and Maintenance
OSHA Compliant
Yes
Sign Background Color
White
Material
Vinyl
Language
English
Header Background Color
Blue
Header Legend Color
White
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend
Clean Sink
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Blue
Sign Header
Notice
Adhesive Style
Permanent
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Sink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.