Notice, Clearance _Ft, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer, LCU5-0085-ED_14x10

  • Mfr # LCU5-0085-ED_14x10

  • Zoro # G5239208


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Clearance __Ft
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0085-ED_14x10
Zoro #
G5239208
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Clearance __Ft
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Printed Language
English
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header
Notice
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
Notice
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Material Special Properties
Write-On Surface
Sign Legend
Clearance __Ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance __Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.