Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Clearance _Ft, 7 in x 10 in, Vertical Rectangle, Plastic, LCU5-0085-NP_10X7

  • Mfr # LCU5-0085-NP_10X7

  • Zoro # G8867026


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Clearance __Ft
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0085-NP_10X7
Zoro #
G8867026
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Clearance Notice Sign
Legend
Clearance __Ft
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
Notice
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Notice
Abrasion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend
Clearance __Ft
Sign Legend Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Clearance Notice Sign

Description

Plastic Clearance Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance __Ft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.