Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Compact Cars Only, 10" W x 7" H, Rectangle, Recycled Plastic

  • Mfr # LCU5-0100-NP_10X7

  • Zoro # G8867181


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Compact Cars Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0100-NP_10X7
Zoro #
G8867181
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Compact Car Parking Sign
Header
Notice
Legend
Compact Cars Only
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Compact Cars Only
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header
Notice
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Parking Notice Sign

Description

Plastic Parking Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compact Cars Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.