Notice, Compact Cars Only, 14" W x 10" H, Rectangle, Recycled Plastic

  • Mfr # LCU5-0100-NP_14X10

  • Zoro # G8867218


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Notice
Legend
Compact Cars Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0100-NP_14X10
Zoro #
G8867218
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Compact Car Parking Sign
Header
Notice
Legend
Compact Cars Only
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header
Notice
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Sign Legend
Compact Cars Only
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Parking Notice Sign

Description

Plastic Parking Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compact Cars Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.