Notice, Complaint Department 100 Miles, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0041-ED_10x7

  • Mfr # LCU5-0041-ED_10x7

  • Zoro # G5264161


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Complaint Department 100 Miles
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0041-ED_10x7
Zoro #
G5264161
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Complaint Department 100 Miles
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Complaint Department 100 Miles
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Background Color
Blue
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products