Notice, Customers Not Permitted In Working Area, 7 in x 10 in, Plastic, U5-1114-NP_10X7

  • Mfr # U5-1114-NP_10X7

  • Zoro # G4720689


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Customers Not Permitted In Working Area
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1114-NP_10X7
Zoro #
G4720689
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Customers Not Permitted In Working Area
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
Customers Not Permitted In Working Area
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Customers Not Permitted In Working Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.