Notice, Deposit Waste Here, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU5-0103-ND_14X10

  • Mfr # LCU5-0103-ND_14X10

  • Zoro # G9172969


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
Deposit Waste Here
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0103-ND_14X10
Zoro #
G9172969
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Deposit Waste Here
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
Notice
Header Legend Color
White
Header Background Color
Blue
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Sign Header
Notice
Write on Surface
No
Sign Legend
Deposit Waste Here
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deposit Waste Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.