Notice, Deposit Waste Here, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester, LCU5-0103-ND_5X3.5

  • Mfr # LCU5-0103-ND_5X3.5

  • Zoro # G9172941


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
Deposit Waste Here
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0103-ND_5X3.5
Zoro #
G9172941
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Deposit Waste Here
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
Deposit Waste Here
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Abrasion Resistant
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deposit Waste Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.