Notice, Deposit Waste Here, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU5-0103-ND_7X5

  • Mfr # LCU5-0103-ND_7X5

  • Zoro # G9173039


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Deposit Waste Here
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0103-ND_7X5
Zoro #
G9173039
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Deposit Waste Here
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Sign Legend
Deposit Waste Here
Write on Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Legend Style
Text
Protective Coating
No Protective Coating
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deposit Waste Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.