Notice, Deposit Waste Here, 7 in W x 5 in H, , Reflective Sheeting, LCU5-0103-RD_7X5

  • Mfr # LCU5-0103-RD_7X5

  • Zoro # G9173145


product price:  $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Legend
Deposit Waste Here
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0103-RD_7X5
Zoro #
G9173145
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Deposit Waste Here
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Deposit Waste Here
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Notice
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deposit Waste Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.