Shop LYLE

Notice, Dial 911 In Case Of Emergency, 10 in W x 7 in H, , Plastic, LCU5-0018-NP_10X7

  • Mfr # LCU5-0018-NP_10X7
  • Zoro # G8865958

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Dial 911 In Case Of Emergency
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0018-NP_10X7
Zoro #
G8865958
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Dial 911 In Case Of Emergency
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Notice
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header
Notice
Material Properties
Flexible
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Background Color
Blue
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
Dial 911 In Case Of Emergency
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Product Type
Plastic Emergency Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.