Notice, Dirty Sink, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1121-RA_14X10

  • Mfr # U5-1121-RA_14X10

  • Zoro # G9662195


product price:  $9.89
/ea

Key Features

Legend
Dirty Sink
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1121-RA_14X10
Zoro #
G9662195
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Dirty Sink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Cleaning and Maintenance
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Material
Aluminum
Language
English
Header
Notice
Sign Background Color
White
Background Color
White
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Dirty Sink
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Notice
Maximum Service Temperature
170 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Dirty Sink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.