Notice, Dirty Sink, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1121-NP_10X7

  • Mfr # U5-1121-NP_10X7

  • Zoro # G4720725


product price:  $5.39
/ea

Key Features

Legend
Dirty Sink
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1121-NP_10X7
Zoro #
G4720725
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Dirty Sink
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Header
Notice
Corrosion Resistant
Yes
Chemical Resistant
No
Glow In The Dark
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Dirty Sink
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Dirty Sink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.