Shop LYLE

Notice, Do Not Block Door, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0099-NP_10X7
  • Zoro # G8867120

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Do Not Block Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0099-NP_10X7
Zoro #
G8867120
UPC #
-
Country of Origin
United States
Item
Entrance Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Do Not Block Door
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
Notice
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Background Color
Blue
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Product Type
Plastic Door Instruction Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.