Shop LYLE

Notice, Do Not Deposit Sanitary Napkins In Toilet Bowls., 14 in W x 10 in H, LCU5-0302-RD_5X3.5

  • Mfr # LCU5-0302-RD_5X3.5

  • Zoro # G8865048


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0302-RD_5X3.5
Zoro #
G8865048
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Text Color
White
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Product Type
Accident Prevention Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products