Notice, Do Not Fill Dumpster Above Top Edge, 7 in x 10 in, Plastic, U5-1136-NP_10X7

  • Mfr # U5-1136-NP_10X7

  • Zoro # G4720801


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Legend
Do Not Fill Dumpster Above Top Edge
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1136-NP_10X7
Zoro #
G4720801
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Do Not Fill Dumpster Above Top Edge
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
Notice
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend
Do Not Fill Dumpster Above Top Edge
Sign Legend Background Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Fill Dumpster Above Top Edge, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.