Notice, Do Not Operate This Equipment Without Ear Protection, 5 in W x 3 1/2 in H, Polyester

  • Mfr # LCU5-0246-ND_5X3.5

  • Zoro # G8862029


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Notice
Legend
Do Not Operate This Equipment Without Ear Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0246-ND_5X3.5
Zoro #
G8862029
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ear Notice Label
Header
Notice
Legend
Do Not Operate This Equipment Without Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend
Do Not Operate This Equipment Without Ear Protection
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Ear Notice Label

Description

Ear Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Equipment Without Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.