Notice, Do Not Ride On The Elevator It Is For Freight Only, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0234-ND_10X7

  • Zoro # G8861137


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0234-ND_10X7
Zoro #
G8861137
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Notice Label
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Elevator Hazard Notice Label

Description

Elevator Hazard Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.