Notice, Do Not Ride On The Elevator It Is For Freight Only, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0234-NP_10X7

  • Zoro # G8868581


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-NP_10X7
Zoro #
G8868581
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Elevator Hazard Notice Sign
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Product Type
Plastic Elevator Hazard Notice Sign

Description

Plastic Elevator Hazard Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.