Notice, Do Not Ride On The Elevator It Is For Freight Only, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0234-RA_10X7

  • Zoro # G8861207


product price: $8.45
/ea

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-RA_10X7
Zoro #
G8861207
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Elevator Hazard Notice Sign
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header
Notice
Metal Detectable
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Elevator Hazard Notice Sign

Description

Reflective Elevator Hazard Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.