Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Do Not Ride On The Elevator It Is For Freight Only, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0234-RD_10X7

  • Zoro # G8861161


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-RD_10X7
Zoro #
G8861161
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Elevator Hazard Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.