Notice, Do Not Ride On The Elevator It Is For Freight Only, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0234-ND_14X10

  • Zoro # G8861225


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0234-ND_14X10
Zoro #
G8861225
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Notice Label
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
State Specific Sign
No
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Corrosion Resistant
No
Sign Header
Notice
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Elevator Hazard Notice Label

Description

Elevator Hazard Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.