Notice, Do Not Ride On The Elevator It Is For Freight Only, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0234-RA_14X10

  • Zoro # G8861189


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-RA_14X10
Zoro #
G8861189
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
Sign Header
Notice
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Product Type
Reflective Elevator Hazard Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.