Notice, Do Not Ride On The Elevator It Is For Freight Only, 5 in W x 3 1/2 in H

  • Mfr # LCU5-0234-RD_5X3.5

  • Zoro # G8861170


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-RD_5X3.5
Zoro #
G8861170
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Material Properties
Flexible
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Blue
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Anti-Slip Surface
No
Product Type
Elevator Hazard Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products