Notice, Do Not Ride On The Elevator It Is For Freight Only, 5 in W x 3 1/2 in H, Polyester

  • Mfr # LCU5-0234-ND_5X3.5

  • Zoro # G8861240


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-ND_5X3.5
Zoro #
G8861240
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
210 Degrees F
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Sign Header
Notice
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Write on Surface
No
Metal Detectable
No
Product Type
Elevator Hazard Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.