Notice, Do Not Ride On The Elevator It Is For Freight Only, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0234-ND_7X5

  • Zoro # G8861216


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0234-ND_7X5
Zoro #
G8861216
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Notice Label
Header
Notice
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Header
Notice
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Elevator Hazard Notice Label

Description

Elevator Hazard Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.