Notice, Do Not Smoke, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0028-RD_14x10

  • Zoro # G4318609


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Do Not Smoke
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0028-RD_14x10
Zoro #
G4318609
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Blue on White
Background Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Legend Pictogram Description
Smoking
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PFXG-02
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Smoke
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.