Notice, Do Not Smoke, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0028-RD_5x3.5

  • Zoro # G4318581


product price:  $2.59
/ea

Key Features

Header
Notice
Legend
Do Not Smoke
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0028-RD_5x3.5
Zoro #
G4318581
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Color
Black
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Header Background Color
Blue
Legend/Background Color
Black/Blue on White
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Adhesive Type
Acrylic
Sign Header
Notice
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Do Not Smoke
Average Outdoor Durability
1 yr
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Graffiti Resistant
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PFXG-02
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram Description
Smoking
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Header Style
Text
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.