Notice, Do Not Smoke Eat or Drink In This Area, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0024-RD_7x5

  • Zoro # G4318837


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0024-RD_7x5
Zoro #
G4318837
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/Blue on White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Subject Matter
No Smoking
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Material
Vinyl
Mounting Style
Adhesive-Backed
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Legend Pictogram Description
Food, Drink, Smoking
Abrasion Resistant
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Smoke, Eat Or Drink In This Area
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PPIC-74
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Eat Or Drink In This Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.