Notice, Do Not Smoke In This Area, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0037-RD_7x5

  • Zoro # G4318478


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0037-RD_7x5
Zoro #
G4318478
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend/Background Color
Black/Blue on White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Subject Matter
No Smoking
Header Legend Color
White
Material
Vinyl
Language
English
Background Color
White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram Description
Smoking
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header
Notice
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Smoking Is Not Prohibited In This Area.
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PFXG-02
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Not Prohibited In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.