Notice, Do Not Talk To Operator, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU5-0121-NA_14X10

  • Mfr # LCU5-0121-NA_14X10

  • Zoro # G9173888


product price:  $7.49
/ea

Key Features

Legend
Do Not Talk To Operator
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0121-NA_14X10
Zoro #
G9173888
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Machine & Operation Notice Sign
Legend
Do Not Talk To Operator
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Legend Style
Text
Header Background Color
Blue
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Header Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Sign Legend
Do Not Talk To Operator
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Machine & Operation Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.