Notice, Do Not Talk To Operator, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU5-0121-ND_14X10

  • Mfr # LCU5-0121-ND_14X10

  • Zoro # G9173949


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
Do Not Talk To Operator
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0121-ND_14X10
Zoro #
G9173949
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Label
Legend
Do Not Talk To Operator
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Header Legend Color
White
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Corrosion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend
Do Not Talk To Operator
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header
Notice
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Machine & Operation Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.