Notice, Do Not Talk To Operator, 10 in x 14 in, Reflective Sheeting, LCU5-0121-RD_14X10

  • Mfr # LCU5-0121-RD_14X10

  • Zoro # G9174019


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0121-RD_14X10
Zoro #
G9174019
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Reflective Label
Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Legend
Do Not Talk To Operator
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Machine & Operation Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.