Notice, Do Not Talk To Operator, 3 1/2 in x 5 in, Reflective Sheeting, LCU5-0121-RD_5X3.5

  • Mfr # LCU5-0121-RD_5X3.5

  • Zoro # G9173985


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0121-RD_5X3.5
Zoro #
G9173985
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Reflective Label
Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Legend Style
Text
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend Background Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Notice
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Do Not Talk To Operator
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Machine & Operation Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.