Notice, Do Not Talk To Operator, 5 in x 7 in, Reflective Sheeting, LCU5-0121-RD_7X5

  • Mfr # LCU5-0121-RD_7X5

  • Zoro # G9173958


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0121-RD_7X5
Zoro #
G9173958
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Reflective Label
Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Header
Notice
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Header
Notice
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Talk To Operator
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Machine & Operation Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.