Notice, Do Not Talk To Operator, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0121-NA_10X7

  • Mfr # LCU5-0121-NA_10X7

  • Zoro # G9173967


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Do Not Talk To Operator
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0121-NA_10X7
Zoro #
G9173967
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Machine & Operation Notice Sign
Legend
Do Not Talk To Operator
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Talk To Operator
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Abrasion Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Sign Header
Notice
Sign Format
Traditional OSHA
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Machine & Operation Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products