Notice, Do Not Talk To Operator, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0121-RA_10X7

  • Mfr # LCU5-0121-RA_10X7

  • Zoro # G9174028


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Do Not Talk To Operator
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0121-RA_10X7
Zoro #
G9174028
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Notice Sign
Legend
Do Not Talk To Operator
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Metal Detectable
Yes
Sign Header Text Color
White
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Do Not Talk To Operator
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Reflective Machine & Operation Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.