Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Do Not Talk To Operator, 7 in x 10 in, Vertical Rectangle, Polyester, LCU5-0121-ND_10X7

  • Mfr # LCU5-0121-ND_10X7

  • Zoro # G9173897


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Do Not Talk To Operator
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0121-ND_10X7
Zoro #
G9173897
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Label
Legend
Do Not Talk To Operator
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Sign Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Legend
Do Not Talk To Operator
Sign Legend Style
Text
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Machine & Operation Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.