Shop LYLE

Notice, Do Not Throw Any Rubbish Or Waste In Toilet, 10 in x 14 in, Plastic, U5-1147-NP_14X10

  • Mfr # U5-1147-NP_14X10

  • Zoro # G4709175


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Do Not Throw Any Rubbish Or Waste In Toilet
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1147-NP_14X10
Zoro #
G4709175
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Do Not Throw Any Rubbish Or Waste In Toilet
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Sign Header
Notice
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Background Color
Blue
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
Do Not Throw Any Rubbish Or Waste In Toilet
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Throw Any Rubbish Or Waste In Toilet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.