Notice, Do Not Use, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1150-RA_14X10

  • Mfr # U5-1150-RA_14X10

  • Zoro # G9662073


product price:  $11.49
/ea

Key Features

Legend
Do Not Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1150-RA_14X10
Zoro #
G9662073
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Do Not Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Facility
Background Color
White
Header Legend Color
White
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Language
English
Printed Language
English
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Use
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
170 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header
Notice
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.