Notice, Do Not Use, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1150-NP_14X10

  • Mfr # U5-1150-NP_14X10

  • Zoro # G4709181


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Do Not Use
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1150-NP_14X10
Zoro #
G4709181
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Do Not Use
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Do Not Use
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.