Notice, Do Not Use, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1150-RD_7X5

  • Mfr # U5-1150-RD_7X5

  • Zoro # G2763680


product price: $4.29
/ea

Key Features

Legend
Do Not Use
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1150-RD_7X5
Zoro #
G2763680
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Do Not Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Background Color
White
Header
Notice
Legend Color
Black
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
OSHA Compliant
Yes
Language
English
Header Legend Color
White
ANSI Compliant
Yes
Subject Matter
Facility
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header
Notice
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Do Not Use
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.