Zoro Homepage

Notice, Door Alarmed Open Only For Emergency Exit, 10 in W x 7 in H, Vertical Rectangle, Polyester

  • Mfr # LCU5-0197-ND_10X7

  • Zoro # G8858705


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-ND_10X7
Zoro #
G8858705
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Door Alarmed Open Only For Emergency Exit
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Blue
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
Product Type
Door Instruction Notice Label

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.