Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Door Alarmed Open Only For Emergency Exit, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0197-ND_14X10

  • Zoro # G8858696


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-ND_14X10
Zoro #
G8858696
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend
Door Alarmed Open Only For Emergency Exit
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Door Instruction Notice Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.